Panasonic Breaker for panel with earth leakage indicator BBWL type

Sebelum PPN:
Rp2.999.900 - Rp4.099.900
Spesifikasi
DIN RailCan be installed
Frame50AF
Operating Time (s)Display: within 0.1
QuantityOne-piece
Rated Sensitivity Current (mA)30/100 switching
TypeBBWL-50S
Type of ResettingEarth leakage display: Manual reset (push button)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
*Reverse connection is not possible.
*Please select the wire size that matches the rated current value.
*When using 3P for 1Φ3W, please connect the neutral wire to the middle pole. In this case, open phase protection for the neutral wire cannot be performed.
*This is an electromagnetic type with overcurrent tripping method, so please install it within ±10° to the vertical plane.
*Compatible with lightning surges and harmonics (inverters, etc.). For frequency control circuits such as inverters, be sure to install it on the primary side of the inverter.

Ulasan Produk

Tidak ada ulasan