Panasonic Branch circuit expansion compatible renewal box

Sebelum PPN:
Rp3.099.900
Spesifikasi
Depth (mm)100
Height (mm)350
QuantityOne-piece
TypeRenewal Box
Width (mm)150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By combining it with an existing home distribution board, it becomes possible to support solar power generation systems, Ecowill, and ENE-FARM.By combining it with an existing home distribution board, it becomes possible to support EcoCute and electric water heaters and add branch circuits.
*Maximum wire input size 14mm2. Up to 4 circuits can be installed (maximum 60A).
*
*The space circuit can be blocked with a blank cap for primary feed. (BQE89668145)

Ulasan Produk

Tidak ada ulasan