Panasonic Announcement unit

Sebelum PPN:
Rp3.599.900
Spesifikasi
Ambient Humidity (% RH)85 or less (no condensation)
Ambient Temperature (°C)-10 to 40
Function(Volume selection function) Large and small two-stage switching (approx. 70 dB, approx. 60 dB)
Input/Output TerminalsAE or CPEV wire Single wire Φ0.65 to Φ1.6 (wiring length: max. 20m) * Terminal RE and A1 only for Φ0.65
Insulation Resistance (MΩ)100 or more (between 500V mega test live part and case)
Power Consumption (W)(Standby) 1 or less, (Speaking maximum) 3.0
Rated Voltage (V)AC100(50/60Hz)
Suitable For(Phase wire type) Single phase three wire type (1Φ3W)
Withstand Voltage1500V 1 minute leakage current 10mA or less (between live part and case)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be used as an external speaker for "Earthquake Anshinban", "Earthquake Kaminari Anshinban", and "Power Navi separate type".
* Cannot be used with the power navigation unit (JEM-A terminal compatible product).

Ulasan Produk

Tidak ada ulasan