Panasonic All electric compatible renewal box AA 200V only BHR type

Sebelum PPN:
Rp3.699.900
Spesifikasi
ColorWhite
Depth (mm)124 (semi-embedded 30)
Height (mm)340 (semi-embedded 325)
Width (mm)170 (semi-embedded 155)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By combining with the existing residential distribution board, it will be possible to support EcoCute and electric water heaters and add branch circuits.
Electric water heater (30A200V)
*Entry line size maximum 14mm2. Up to 4 circuits can be installed (maximum 60A). 100V/200V cannot be used together. 2P2E exclusive product.
*The space circuit can be closed with a blank cap for primary feed (BQE89668145).
*This is a terminal block for AA only. AA cannot be used.
Feature
Specification
All electric (AA/200V)

Ulasan Produk

Tidak ada ulasan