Panasonic 4-point terminal AY3

Sebelum PPN:
Rp1.699.900
Spesifikasi
Ambient Humidity to Use35 to 85% RH (no condensation)
Electrical life3A 250V AC, 3A 30V DC 30,000 times, 2A 250V AC, 2A 30V DC 100,000 times
Insulation Resistance (MΩ)100 or more (at 500 VDC megger)
Load current (A)3
Load voltage (V)DC600, 600 (AC peak value)
Mass (g)About 100
Maximum Allowable Contact Current (A)3
Maximum Allowable Contact Voltage (V)AC250,DC30
Maximum Allowable Input Voltage0.2A
Mechanical life20 million times or more (180 / min)
Minimum Applicable Load(Reference value) 100mV, 100μA
Rated Voltage (V)DC12,24
Recommended Screw Tightening Torque (N m)0.3 to 0.5
Shock Resistance (Destruction)196m/s² or more [20G or more]
Shock Resistance (Malfunction)98m/s² or more [10G or more]
Storage Temperature (°C)-30-80 (no freezing or condensation)
TypePA relay, PhotoMOS relay Power voltage drive type
Vibration Resistance (Destruction)10-55Hz (double amplitude 1mm)
Vibration Resistance (Malfunction)10-55Hz (double amplitude 1mm)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Slim and space saving
Feature
Specification
Coil surge absorption element: Diode (1A, 400V) Input reverse connection prevention diode: 1.5A Reverse withstand voltage 40V

Ulasan Produk

Tidak ada ulasan