PCWI Compact 30kV DC Porosity Detector Pipeline Kit

Sebelum PPN:
Rp149.999.900
Spesifikasi
AlarmAudible Buzzer, Visual Indicator, Air operated Earphones
ApplicationPipes, Detail Work
Brushes and CoilsFan brush included, Coil or Pipe brush required
Case Dimensions (mm)440x365x145
Detector Dimensions (mm)260x160x70
DisplayLCD
Operating Temperature (°C)0 to 60
Power SupplyLiFePO4 Clip-on
Resolution (V)10
Typical Battery Life (hour)9 at 10kV output (Varies by coating/brush and coils size and environmental conditions)
Voltage Range (kV)0 - 30 (Continuous DC)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PCWI Compact Porosity Detectors find holes and other flaws in coating systems. Also known as Holiday Detectors, Spark Testers, Jeepers, Porosimeters or Pinhole Detectors, this critically important step in the coating inspection process ensures the integrity of the coating.

Everything needed to start testing out of the box:
DC30 Compact Porosity Detector
2x BATTLIFEPO4 clip on lithium battery with universal charger
Probe handle / wand with 2m cable
7m earth lead with heavy duty aligator clamp
Coil Joiner for Pipeline Coils/Brushes (Coils/Brushes supplied separately)
120mm fan brush
450mm brush extension rod
Shoulder and waist harness
Air operated earphones
ABS carry case
Manufacturers calibration certificate traceable to NATA
Instructions
Feature
Simple:
The kit includes everything needed to test out of the box - no additional parts required
Easy 'on and go' setup. Turn it on, set the voltage and sensitivity and the device is ready to test
No push button menus or settings to adjust
Light wight handle on 2m cable reduces fatigue and allows all day use.

PCWI Tips:
PCWI reccomend that you carefully check your detector prior to each use for any damage / wear and tear then verify it's output with a PCWI DC Crest Meter: DCCREST
Always verify the detector is working on an uncoated section or the earthing connection point
If possible test on a known or introduced pinhole/flaw in the coating to ensure the sensitivity is correctly set
Use a DFT gauge to check the dry film thickness and set the detector volgate according to your test standard.

Earthing:
This porosity detectory must be earthed to both the item under test and to ground
Incorrect or incomplete earthing may lead to damage to the device
Where the item to be tested is not earthed to ground, a ground spike must be attached
7m and 10m earth leads are available off the shelf along with clamps and clips. PCWI can make earth leads up to 50m. Please contact us about your specific requirements
Trailing earth leads are avaialiable in 10m, 15m and 28m lengths
PCWI Earthing Video: PCWI Detector Earthing

Brushes:
PCWI manufacture a full range of flat brush electrodes to suit PCWI and other holiday detectors: PCWI Flat Brushes
PCWI manufacture a full range of pipe brush electrodes to suit PCWI and other holiday detectors: PCWI Pipe Brushes
We carry Flat Brushes in stock and make to order Pipe Brushes with a typcial lead time of 5-7 days
We can make custom sizes to suit your application. Please contact us about your specific requirements

Coils:
PCWI manufacture a full range of spring coil electrodes to suit PCWI and other holiday detectors: PCWI Coils
We carry common sizes in stock and make to order other sizes with a typcial lead time of 2 days
A coil joiner is required to use PCWI coils (one is included in PIPE kits): COILJOINERONLY
We can make custom sizes to suit your application. Please contact us about your specific requirements
Use
- Uses a high voltage electric potential to detect pin holes / flaws and other defects in insulative coatings on conductive substrates
- Extensive range of rolling spring coil electrodes, flat brush, external and internal brush electrodes available
- For tanks, pipelines, valves, membranes, piles, bridges, wharfs, ships and more
- Suits industries including Oil, Gas, Water, Shipping, Defence, Aerospace, Mining, Manufacturing, Chemicals and more
- Conforms to AS3894.1-2002 (R2013) and Nace Standards: SP0490-2007; SP0274-2011 & SP0188-2006
- For coating inspectors, applicators, industrial, infrastructure, manufacturing, process control, quality assurance

Ulasan Produk

Tidak ada ulasan