PCWI Coating Thickness Standards Non Ferrous (Alat ukur ketebalan)

Sebelum PPN:
Rp21.999.900
Spesifikasi
Accuracy (µm)± 0.25
Certificate IncludedYes
Coating MaterialEpoxy (up to 550µm)
Ferrous EquivalentFHDSTD5PL
Plate Size (mm)35x35x2
Plates Included (µm)0, 75, 150, 250, 500
Resolution (µm)0.01
Substrate MaterialSteel (Ferrous), Aluminium (Non-Ferrous)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Coating Thickness Standards are an essential part of any coating inspection tool kit allowing the user to calibrate and check the accuracy of all coating thickness gauges. Manufactured by PCWI, the sets are available in Ferrous and Non-Ferrous
and consist of a zero and four coated plates. Each set comes with a calibration certificate.

Kit Includes:
Zero Plate and Four Coated Plates
Plates mounted in leatherette folder with protective sleeve
Certificate of Calibration traceable to NATA / NIST
Care Instructions
Feature
Durable:
Plates mounted in protective leatherette folder
High performance materials used to ensure accurate measurements
A well looked after set will last many years

Accurate:
Certificate of Calibration showing traceability to NATA or NIST
Test results are traceable to national or international standards of measurement
Each plate is serialised for traceability
Use
- Verifying the accuracy of coating thickness gauges - Suitable for DeFelsko, Elcometer and all other coating thickness gauges - Ferrous and Non-Ferrous sets available to suit your application or gauge - Used to check / set your gauge zero and then verify accurate readings prior to use on your job - Custom sets available to suit your gauge or application up to 12,000µm - contact us for your requirements - Includes calibration certificate traceable to NATA and NIST - For coating inspectors, applicators, industrial, infrastructure, manufacturing, process control, quality assurance

Ulasan Produk

Tidak ada ulasan