Daiichikizai Roof Drain RVPC Type

Sebelum PPN:
Rp4.799.900
Spesifikasi
Dimension D1 (mm)140
Dimension D2 (mm)300
Dimension D3 (mm)340
Dimension H2 (mm)167
Thread DiameterRc6
TypeScrew-in

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- The waterproof layer is applied over a width of 50mm to maximize the area covered.
- The drainage holes in the waterproof layer holder allow for smooth drainage around the drain.
- It can also be used for external roof insulation (without insulation holder).
- Ideal for precast concrete construction, both in factory and on-site installation.

Ulasan Produk

Tidak ada ulasan