LUXO 6 Diopter Lens and Clamp

Sebelum PPN:
Rp5.699.900
Spesifikasi
Diopter6 Diopter
ECCN NumberEAR99
For usewith the Luxo KRM LED, KFM, Wave LED, Wave+Plus, LFM LED, circus Magnifiers
HTS/Schedule B Number9013.90.8000
Lens Diameter (inch)2
Magnification (x)2.5
Product Height (inch)2.75
Product Length (inch)7.25
Product Width (inch)3.75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Vision 50406 STAYS (Self-Traction Accessory Yield System) lens is for use with KFM LED, KFM, WAVE LED, WAVE+Plus, LFM LED, and Circus Magnifiers. The 50406 is a 6-diopter (2.5X) lens and the diameter of the STAYS lens itself is 2” (2.5” including the silicon gasket frame).

Easy to use: Before affixing the STAYS lens to the magnifier lens surface, clean the magnifier lens of all dirt and fingerprints. This will ensure maximum adherence of the STAYS lens to the magnifier lens. Then simply place the STAYS lens on the magnifier lens glass and gently press down.

Ulasan Produk

Tidak ada ulasan