Mitutoyo Point Micrometer with Carbide

Sebelum PPN:
Rp2.699.900 - Rp4.199.900
Spesifikasi
Digital/AnalogAnalog
Graduation (inch)0.001
Inch-MetricInch
Maximum Permissible Error JMPE (inch)±0.00015
Measuring Face (mm)Carbide pointed or hardened steel spindle and anvil, measuring point radius 0.3
Measuring Force3 - 8
Measuring Spindle (mm)With spindle lock, ø6.35, spindle pitch 0.5
Scale (mm)Thimble and sleeve satin chrome finish, ø18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Description
A Mitutoyo non-digital micrometer provided with pointed spindle and anvil to enable measurement within curved, slotted features, such as drilling-bit web thicknesses. A ratchet stop guarantees repeatable measurement.

Ulasan Produk

Tidak ada ulasan