Mitutoyo Digital Tube Micrometer

Sebelum PPN:
Rp7.399.900
Spesifikasi
ABS/INC (INC ZERO)Yes
Anvil/Spindle (mm)Type B, spherical pin D=3.5/flat spindle
Auto Power OFF (After 20 Min. Non Use)Yes
Battery LifeApprox. 2.4 years
DeliveredIncluding box, spanner, 1 SR44 battery
Digital Step (inch/mm)0.00005/0.001
Digital/AnalogDigital
Display (mm)LCD, character height 7.5
Flatness (inch)1.2e-05
Function LockYes
HoldYes
Inch-MetricInch/Metric
Low Voltage AlarmYes
Mass270
Maximum Permissible Error JMPE (inch)±0.00015
Measuring FaceCarbide-tipped, micro-lap finish
Measuring Force3 - 8
Measuring Spindle (mm)With spindle lock, ø6.35, spindle pitch 0.5
OriginYes
Power Supply1 battery SR-44
Range0 - 1
Scale (mm)Thimble and sleeve satin chrome finish, ø18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Description
This Digimatic Tube Micrometer allows you to measure curved
surfaces such as the wall thickness of tubes, bearings and rings.
Spherical and cylindrical anvil type.

Ulasan Produk

Tidak ada ulasan