Mitutoyo Digital Spline Micrometer

Sebelum PPN:
Rp5.899.900 - Rp9.799.900
Spesifikasi
ABS/INC (INC ZERO)Yes
Auto Power OFF (After 20 Min. Non Use)Yes
Battery LifeApprox. 2.4 years
Digital Step (inch/mm)0.00005/0.001
Digital/AnalogDigital
Display (mm)LCD, character height 7.5
Flatness (inch)1.2e-05
Function LockYes
HoldYes
Inch-MetricInch/Metric
Low Voltage AlarmYes
Measuring FaceCarbide-tipped, micro-lap finish, stepped
Measuring Force5 - 10
Measuring Spindle (mm)With spindle lock, ø6.35, spindle pitch 0.5
OriginYes
Power Supply1 battery SR-44
Scale (mm)Thimble and sleeve satin chrome finish, ø18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Description
This Digimatic Spline Micrometer makes it easy for you to measure grooves and shaped parts. It offers you the following benefits:

Anvil and spindle are of small diameter for measuring splined shafts, slots and keyways.
Excellent resistance against water and dust (IP65 protection level) enables this micrometer to be used in machining situations that include splashing coolant fluid.

Ulasan Produk

Tidak ada ulasan