Mitutoyo Digital Point Micrometer

Sebelum PPN:
Rp7.699.900 - Rp9.199.900
Spesifikasi
ABS/INC (INC ZERO)Yes
Auto Power OFF (After 20 Min. Non Use)Yes
Battery LifeApprox. 2.4 years
DeliveredIncluding box, spanner, setting standard, 1 SR44 battery
Digital Step (inch/mm)0.00005/0.001
Digital/AnalogDigital
Display (mm)LCD, character height 7.5
Function LockYes
HoldYes
Inch-MetricInch/Metric
Low Voltage AlarmYes
Measuring Face (mm)Carbide pointed spindle and anvil, measuring point radius 0.3
Measuring Force3 - 8
Measuring Spindle (mm)With spindle lock, ø6.35, spindle pitch 0.5
OriginYes
Power Supply1 battery SR-44
Scale (mm)Thimble and sleeve satin chrome finish, ø18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Description
This Digimatic Point Micrometer features a pointed anvil and
spindle, and offers the following benefits:Its pointed anvil and spindle has a choice of included angle,
ending in small-radius contact points.You can use it to measure grooves, steps and similar.

Ulasan Produk

Tidak ada ulasan