Spesifikasi
| ABS/INC (INC ZERO) | Yes |
|---|---|
| Alarm | Low voltage, ABS composition error, overflow error, setting error |
| Analog Bar Resolution Switchable | Yes |
| Calculation Function (With Formula) | Yes |
| Contact point | Carbide ball, thread: No.4-48UNF |
| Counting Direction Switchable | Yes |
| Delivered | With signal cable 4 m. One end is fixed to the main unit. No connector is supplied for the other end. |
| Digimatic Data Output | Yes |
| Digital Scale | Electrostatic capacitance type absolute linear encoder |
| Digital Step | 0.00005inch/0.0001inch/0.0005inch/0.001mm/0.01mm |
| Digital/Analog | Digital |
| Display (mm/inch) | LCD, character height 8 |
| Function Lock | Yes |
| GO/±NG Judgement | Yes |
| GO/±NG Judgement via LED | Yes |
| H MPE (Hysteresis) (inch/mm) | 0.0001/0.002 |
| Inch-Metric | Inch/Metric |
| Inch/Metric Switchable | Yes |
| Mass | 295 |
| Max/Min/Range | Yes |
| Maximum Permissible Error E MPE (Total Range) (mm/inch) | ±0.0001/0.003 |
| Maximum Response Speed | Unlimited |
| Measurement Frequency (Max/Min/Range) | Standard mode: 100 times/s (plunger speed max. 0.1mm/s for peak measurement) |
| Measuring Force Mpl | ≤2.5 N |
| On/Off | Yes |
| Power Supply | 1 battery CR2032 |
| Preset 3X | Yes |
| Protection | IP54 |
| RMPE (Repeatability) (mm/inch) | 0.0001/0.002 |
| Range (inch/mm) | 0.5/12.7 |
| Signal Input | No-voltage input, (PRESET_RECALL/ZERO:Yes |
| Signal Output | (+NG, OK, -NG):Yes |
| Stem ∅ (mm) | 9.52 |
| Type | ASME/ANSI/AGD Standard |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Description
This is an externally-powered Digimatic Indicator with a N-ch open drain –NG, OK, +NG output.Dust-protected and protected against splashing water, complying with IEC 60529 (equivalent to IP54)Measures MAX/MIN/RANGE (run-out value).Saves three different Preset and Tolerance settings.Fast measurement frequency mode (detection cycle 50 times/s) for reliable measurement in the peak detection mode (MAX/MIN/RANGE)Calculation function Ax. Coefficient A freely definable, x = displacement of the plungerAnalogue bar graph in the display (12 different scales switchable)GO/±NG tolerance judgment function
This is an externally-powered Digimatic Indicator with a N-ch open drain –NG, OK, +NG output.Dust-protected and protected against splashing water, complying with IEC 60529 (equivalent to IP54)Measures MAX/MIN/RANGE (run-out value).Saves three different Preset and Tolerance settings.Fast measurement frequency mode (detection cycle 50 times/s) for reliable measurement in the peak detection mode (MAX/MIN/RANGE)Calculation function Ax. Coefficient A freely definable, x = displacement of the plungerAnalogue bar graph in the display (12 different scales switchable)GO/±NG tolerance judgment function
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/7pP112529277-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
