Mitutoyo Digital Disc Micrometer

Sebelum PPN:
Rp10.999.900 - Rp11.999.900
Spesifikasi
ABS/INC (INC ZERO)Yes
Digital Step (inch/mm)0.00005/0.001
Digital/AnalogDigital
HoldYes
Inch-MetricInch/Metric
Low Voltage AlarmYes
Measurable Module0.5 - 6
Measuring FaceHardened steel, micro-lap finish
OriginYes
Power Supply1 battery SR-44

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Description
The ABSOLUTE Digimatic Disc Micrometer Quickmike allows you to measure with a fast spindle feed of 10 mm per thimble rotation.
It offers you the following benefits:

Suitable for measuring felt, rubber, cardboard, fabric etc.
Suitable to measure "root tangent length" of spur gears and helical gears. 
With a non-rotating spindle and disc-shaped measuring surface.
Measuring force is adjustable for various kinds of workpieces (series 227)

Ulasan Produk

Tidak ada ulasan