Mitutoyo Digital ABS Carbon Fibre Caliper (Jangka Sorong)

Sebelum PPN:
Rp24.999.900
Spesifikasi
Battery LifeApprox. 5000 hours
DATA (Output With Cable) / HOLD (Display Value)Yes
Data OutputYes
DeliveredIn a box with SR44 battery
Inside Measuring From (mm/inch)25.5/1.004
Low Voltage AlarmYes
Mass1760
Max. Permissible Error E MPE (inch)±0.002
Max. Permissible Error S MPE (inch)±0.002
Maximum Response SpeedUnlimited
Origin (ABS-Zero)Yes
Range0 - 40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Description
A Mitutoyo waterproof digital caliper suitable for use in the presence of coolant or cutting oil. Lightweight, carbon-fibre construction for easy handling and equipped with plain stainless-steel jaws. ABSOLUTE System scale for error free, high-speed measurement. SPC data output.

Ulasan Produk

Tidak ada ulasan