Mitutoyo Digital Abs Carb

Sebelum PPN:
Rp26.999.900 - Rp61.999.900
Spesifikasi
Auto Power OFF (After 20 Min. Non Use)Yes
Battery LifeApprox. 5000 hours
DATA (Output With Cable) / HOLD (Display Value)Yes
Data OutputYes
DeliveredIn a box with SR44 battery
Low Voltage AlarmYes
Maximum Response SpeedUnlimited
Origin (ABS-Zero)Yes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Description
This is a lightweight standard model of Digimatic caliper with
extra-long jaws.
It offers you the following benefits:Its ultra-lightweight design (with carbon fibre reinforced
material) reduces total weight by up to 50%.It has excellent resistance against water and dust (IP66 protection level) enabling you to use it in machining situations that include splashing coolant fluid.Direct readout of inside measurements from the LCD (you can easily set the offset value by using the offset button).Preset function lets you set a desired starting point.

Ulasan Produk

Tidak ada ulasan