Mitutoyo Caliper Jaw Inside

Sebelum PPN:
Rp4.399.900
Spesifikasi
DeliveredIncluding box, spanner, setting standard is not included
Digital/AnalogAnalog
Graduation (inch)0.001
Inch-MetricInch
Mass160
Maximum Permissible Error JMPE (inch)±0.00035
Measuring FaceCarbide tipped
Measuring Force1-6
Measuring Spindle (mm)With spindle lock, spindle pitch 0.635
Range2 - 3
Scale (mm)Thimble and sleeve satin chrome finish, ø18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Description
The Caliper Jaw Inside Micrometer offers you the following benefits:Carbide measuring facesA setting standard (optional) is needed to accurately set the micrometer to the reference point.

Ulasan Produk

Tidak ada ulasan