Mitutoyo Mikrometer Blade Digital Absolut (Mikrometer Pelat Tipis Digital)

Sebelum PPN:
Rp10.999.900 - Rp11.999.900
Spesifikasi
ABS/INC (INC ZERO)Yes
Anvil/Spindle (mm)Type A, hardened steel t=0.75
Battery LifeApprox. 5 years
Digital Step (inch/mm)0.00005/0.001
Digital/AnalogDigital
Display (mm)LCD, character height 10
HoldYes
Inch-MetricInch/Metric
Low Voltage AlarmYes
Maximum Permissible Error JMPE (inch)±0.00015
Measuring FaceCarbide-tipped or hardened steel spindle and anvil
Measuring Force5 - 12
Measuring Spindle (mm)ø6.35, non-rotating, spindle feed 10
On/OffYes
OriginYes
Parallelism (inch)0.00015
Power Supply1 battery SR-44

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Description
This ABSOLUTE Digimatic Blade Micrometer Quickmike is designed to help you measure hard-to-reach features. It offers the following benefits:Blade-shaped anvil and spindle for measuring the groove diameter of shafts, keyways and other hard-to reach featuresNon-rotating spindleFast spindle feed of 10 mm/revolution

Ulasan Produk

Tidak ada ulasan