Mitutoyo Outside Micrometer 5 Flute V-Anvil

Sebelum PPN:
Rp6.899.900
Spesifikasi
AnvilWithout groove
DeliveredIncluding box, spanner, setting standard
Digital/AnalogAnalog
Graduation (inch)0.0001
Inch-MetricInch
Mass220
Maximum Permissible Error JMPE (inch)±0.0002
Measuring FacePrism angle 60°/108°
Measuring Force5 - 10
Measuring Spindle (mm)With spindle lock, ø6.35, spindle pitch 0.75
Range0.9 - 1
Scale (mm)Thimble and sleeve satin chrome finish, ø18
Setting Standard (inch)167-337 ø 0.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Description
A Mitutoyo non-digital micrometer provided with a V-shaped anvil to enable measurement of 5-flute cutting tools, such as taps and reamers. A ratchet stop guarantees repeatable measurement. High resolution provided by a vernier scale on sleeve.

Ulasan Produk

Tidak ada ulasan