ESCO Tube fuse (10 pieces) EA758Z series

Sebelum PPN:
Rp119.900
Spesifikasi
AS ONE Part Number65-9278-05
FeatureNormal fusing type (Type B)
Operating Humidity Range (%RH)35 to 85
Package Size (mm)58x72x7
Rated Current (A)30
Rated Voltage (V)125
Specification●Price for 10 pieces●Temperature rise is 115% at 100°C or less●Power supply is 130%●Fusing is 160% within 1 hour, 200% within 2 minutes●Compatible with fuse holders EA940DL-12, -17, EA940DL-27, -32, and -56

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
When an overcurrent or short circuit occurs, it melts down in the normal time.

Ulasan Produk

Tidak ada ulasan