Aihara Denki Space-saving (thin type) transformer SMA series

Sebelum PPN:
Rp2.999.900 - Rp4.799.900
Spesifikasi
Applicable StandardJIS C 5310,6436
Frequency (Hz)50/60
Insulation Resistance (MΩ)over 100
Isolation VoltageAC1.5kV / 1 minute
Number of Phases1Φ
Primary Voltage (V)200
Secondary Voltage (V)100
SpecificationShield between PS: Yes (Euro)
Type of InsulationClass A

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact and lightweight, with connector specifications for easy connection.
Industrial machinery, non-FA machinery.

Ulasan Produk

Tidak ada ulasan