HARTING Pin/socket contact, male, size: 1.04mm, crimp terminal, 1 bag of 100

Sebelum PPN:
Rp3.099.900
Spesifikasi
AS ONE Part Number65-7753-28

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For related crimping tool see: 693-1137 693-1137 and for locator tool see: 747-1670 747-1670.
HANR M12 Crimp Contacts
For HANR M12 crimp contacts for use with HANR M12 crimp connectors see standard part number 707-3780. Precision reverse crimp contacts are available in a range of wire sizes to suit most situations.
Reverse crimp contact performance level 1
Feature
Specification ●Male/female: Male●Terminal size: 1.04mm●Compatible wire size: 22 → 18 AWG●Connection method: Crimp●Series: D-Sub Standard●Compatible products: D-sub connector●Contact type: Signal●Length: 14.2mm●Surface treatment: Contact: Gold over nickel●Contact material: Nickel●Code number: 190-3381

Ulasan Produk

Tidak ada ulasan