HARTING Pin/socket contact, male, size: 0.8 mm, crimp terminal, 1 bag of 100

Sebelum PPN:
Rp8.199.900
Spesifikasi
AS ONE Part Number65-7759-99
Specification●Male/female: Male●Terminal size: 0.8mm●Compatible wire size: 26 → 22 AWG●Connection method: Crimp●Series: M12●Compatible products: M12 push-pull connectors●Length: 14.8mm●Contact material: Copper alloy●Mounting type: Cable mount●Code number: 190-3362

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Harting M12 Crimp Contacts
From Harting, these circular crimp contacts are made from copper alloy and are used with M12 push-pull connectors.

Ulasan Produk

Tidak ada ulasan