Daito Communication Apparatus P4H Fuse for Alarm

Sebelum PPN:
Rp98.900
Spesifikasi
ColorBlack
Energizing capacity1.1
Fusing Standard135% within 1 hour, 200% within 2 minutes
Lead WireNone
Mass (g)9.5
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Breaking Capacity (A)10000(AC125V),1500(DC250V)
Size (mm)32x10x35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rated voltage AC / DC250V, normal blow type alarm fuse.
It is a non-emission type of P4 fuse, does not blow out arc gas when it is cut off, and has high breaking performance of AC / DC250V 1500A (rated current 5A or less).
For various communication devices, etc.

Ulasan Produk

Tidak ada ulasan