Daito Communication Apparatus MP Fuse for Alarm

Sebelum PPN:
Rp45.900
Spesifikasi
ColorDark green
Energizing capacity1.1
Fusing Standard135% within 6 minutes, 200% within 0.5 seconds
Lead WireNone
Mass (g)1.8
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Breaking Capacity (A)100(AC/DC125V)
Size (mm)17.2x5.5x19

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A fuse for a small alarm with a rated voltage of AC / DC 125V. Fast-cut type.
It is used in various communication equipment and plant control equipment such as nuclear power plants.

Ulasan Produk

Tidak ada ulasan