Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
dapat ditemukan pada Rincian Produk
Garansi Produk: WARRANTY MonotaRO Private Brand (1 year)
Spesifikasi
| Allowable Operation Frequency | 20 times/min or less (electrical), 100 times/min or less (mechanical) |
|---|---|
| Applicable Standard | UL61058-1 /CSA /EN61058-1 / CCC (GB/T 14048.5) |
| Contact Material | AgSnO2 |
| Contact Type | Single pole double throw |
| Electrical Rating | UL61058:AC125/250V-15A EN61058-1:AC250V-20(4)A DC125V-0.5A,DC250V-0.5A |
| Electrical life | 100,000 times |
| Insulation Resistance | 100MΩ or more DC500V insulation resistance tester |
| Mechanical life | 1 million times |
| Operating Patterns | OF (force required for operation) 160gf (≒1.57N) (maximum), RF (return force) 42gf (≒0.41N) (minimum), MD (hysteresis) 0.5mm (maximum), OT (after operation) movement) 2.4mm (minimum) |
| Rated Voltage | DC250 |
| Recommended Tightening Torque Range (N m) | 1.18 to 1.47 |
| Temperature rise | 55°C |
| Terminal Shape | M4 screw terminal |
| Type Of Actuator | Hinge / roller / short lever type |
| Type of Terminal | Screw terminal |
| Vibration Resistance | 10~55Hz double amplitude 1.5mm |
| Withstand Voltage | (Between terminals of the same polarity) 500 VAC, (Between terminals and non-current-carrying metal parts) 1500 VAC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is an automatic control input device that detects the presence and position of an object. A switch that turns on and off with the slightest movement of the contact. Converts mechanical signals to electrical signals.
For machine maintenance, position detection in machine tools and automated machines.
*Be sure to turn off the power before installing, removing, wiring, or performing maintenance and inspections of the switch, as there is a risk of electric shock and burnout. * Check the contact load and select an appropriate switch rating. Energizing an excessive contact load may cause the contacts to weld, short circuit, or burn out. *It may cause contact failure or damage to the switch itself, so please check the durability of the switch with the actual machine and use it within the number of times of opening and closing that does not cause performance problems.
For machine maintenance, position detection in machine tools and automated machines.
*Be sure to turn off the power before installing, removing, wiring, or performing maintenance and inspections of the switch, as there is a risk of electric shock and burnout. * Check the contact load and select an appropriate switch rating. Energizing an excessive contact load may cause the contacts to weld, short circuit, or burn out. *It may cause contact failure or damage to the switch itself, so please check the durability of the switch with the actual machine and use it within the number of times of opening and closing that does not cause performance problems.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
