HARTING M12 A-Code Device Side, M12 Receptacle, A Code, Male, with Rear Mount 0.5m Harness

Sebelum PPN:
Rp389.900 - Rp419.900
Spesifikasi
Included AccessoriesWith 0.5m cable (AWG24)
Protection ClassIP67
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Voltage (V)30
SizeM12
SpecificationCoding: A code

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
M8 / M12 harness-related products whose needs are steadily increasing for industrial use with protection class IP67.
Industrial equipment / robots / communication equipment

Ulasan Produk

Tidak ada ulasan