HARTING Female terminal Han Contacts series 1 bag 100 pieces

Sebelum PPN:
Rp2.699.900
Spesifikasi
AS ONE Part Number65-7770-80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Do not mate or unmate connectors while electricity is present. When connectors of the same or different types are placed in a row, they should be polarized to prevent incorrect connection.
UL, CSA, SEV
Han-ComR inserts come in mixed power and signal formats. A standard identifier is of the form "4 // 2". This means that there are four power contacts and two signal contacts. Current ratings vary for each contact type on a particular insert.
Han-ComR, HanDR, HanDDR, HanR E crimp terminal
High quality inverted terminations for Han-ComR, Han DR, Han DDR and HanR E inserts. As a suitable repair crimping tool, it is also available in parallel action type to provide optimum crimp quality.
Features This parallel action crimping tool provides optimum crimp quality and features a rotating locator. See part number 114-7706 114-7706. For repairs and small assemblies a repair crimping tool with locator is available. See part number 313-6607 313-6607.
Applications
Han-Com combination connectors are industrial connectors designed to combine power and signal contacts in one insulating body. The Han-Q series are compactly designed connector inserts. The Han D/DD/DDD series are connectors for high pin count interconnect applications.
Feature
Specification ●Series: Han E●Type: Terminal●Compatible with: Heavy Duty Power Connector●Range: Han Com, Han E, Han EE, Han EEE, Han Modular 70A Hybrid●Rated Voltage: 500 V●Rated Current: 16A●Compatible Wire Size mm2 Min: 2.5mm2●Male/Female: Female●Termination Method: Crimp●Code Number: 190-3367

Ulasan Produk

Tidak ada ulasan