HARTING D-Sub Backshell D-Sub Series 37 Pole C Black

Sebelum PPN:
Rp279.900
Spesifikasi
AS ONE Part Number65-7562-53
Specification●Number of poles: 37●D-Sub shell size: C●Connection direction: straight●Color: black●Series: D-sub●Code number: 200-6438

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Harting 9670370442 D-Sub Plus Hood 37 Position Plastic, Strain Relief Connector Backshells, complete with knurled screws and internal cable clamps, ensure a safe and reliable D-sub interface connection in many applications. Ambient temperature range: -20 to +90°C RoHS compliant (20

Ulasan Produk

Tidak ada ulasan