ESCO Cable tie base, conductive/100 pieces

Sebelum PPN:
Rp2.399.900
Spesifikasi
AS ONE Part Number65-9259-97

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Used in conjunction with EA475AJ-410, -415, -420, this is a base for cable ties that are fastened to panel holes with screws, etc.
It prevents static electricity buildup, prevents the adhesion of dust and dirt, and is effective as an ESD countermeasure.
By adding conductive material to polypropylene, static electricity can be reduced compared to ordinary polypropylene or nylon 66 products.
It prevents static electricity buildup, prevents the adhesion of dust and dirt, and is an ESD* countermeasure.
*ESD (electrostatic discharge) is a discharge phenomenon that occurs when a charged conductive object (such as an electronic device) comes into contact with or approaches another conductive object. It can cause problems such as malfunction or damage to electronic devices.
Please use M4 screws to secure the unit in place (sold separately).
Feature
Specification ●Size (mm): 20.8 x 10.4 x 5.2 (H)●Applicable bands: EA475AJ-410, -415, -420●Operating temperature range: -40 to 85°C●Material: Polypropylene (conductive)●Applicable screws: M4●Applications: Clean rooms, medical equipment, conductor manufacturing equipment, various industrial machinery, information and communications-related equipment, home appliances, etc.●Quantity: 100 pieces●Size: ΦD/4.4mm, A/20.8mm, B/10.4mm, C/5.2mm, E/1.7mm, H/5.2mm

Ulasan Produk

Tidak ada ulasan