ESCO Antistatic string EA321AK series

Sebelum PPN:
Rp2.799.900
Spesifikasi
AS ONE Part Number65-9248-52

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Caution: Never allow the string to come into contact with moving electricity. This may result in electric shock. If the surface of the string becomes dirty, its effectiveness will decrease, so please replace it with a new string before use.
This string is made using anti-static fiber (Corebrid B) developed by Mitsubishi Chemical Corporation.
It can be easily installed even in difficult to reach locations.
It is effective when placed in a non-contact manner on the object from which you want to remove static electricity.
Feature
Specification ●Total length: 10m●Thickness: 2mm±0.5●Surface resistance: 1.4x10^7Ω●Material: 100% acrylic●Uses: For static electricity removal parts of electronic devices. For static electricity prevention in resin molding factories, film factories, printing factories, etc. Use as a "noren" curtain to prevent static electricity buildup on the human body and on charged objects. For earthing (grounded, non-grounded) of electronic devices, precision equipment, and carts. For reducing static electricity buildup on the human body by wrapping around a necklace or wrist. ●Static electricity removal string that can be easily cut with scissors.

Ulasan Produk

Tidak ada ulasan