ESCO -40 to 125 ° C Piping surface temperature probe (Pendeteksi Suhu)

Sebelum PPN:
Rp3.199.900
Spesifikasi
AS ONE Part Number65-2176-78
Specification● Measurement range: -40 to 125 ° C ● Accuracy: ± 1 ° C (-20 to 85 ° C) ● Size: 120 x 77 x 32 mm ● Weight: 81 g ● Accessories: Clamp temperature probe (NTC) x 2, fixed cable 1.5m

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-precision NTC temperature sensor With a clamp that can be quickly mounted Robust damage prevention cable with built-in kinking protection It is the best tool for measuring and calculating overheating / supercooling of refrigeration / air conditioning systems and heat pumps. It measures the surface temperature of pipes with a diameter of 6 to 35 mm at high speed and accurately. The probe's retaining cable has built-in kinking protection, making it extremely robust and undamaged.

Ulasan Produk

Tidak ada ulasan