IDEC WB1F Type fixed 1D CCD scanner

Sebelum PPN:
Rp8.299.900
Spesifikasi
Ambient Illumination to Use (Lx)5000 or less (under incandescent bulb)
Applicable StandardCE marking (self-declaration), VCCI (conformity verification), FCC (verification), ICES-003 (self-declaration)
Current Consumption (mA)Below 200 (peak below 350)
Effective Reading Width (mm)80
Light ColorRed LED
Operating Ambient Humidity (%RH)35 to 85 (with no condensation)
Operating Distance (mm)35±10
Reading methodLinear CCD image sensor (2500 pixels)
Scanning Method500 scans / second
Storage Temperature Range (°C)-20 to 60 (but no freezing)
Withstand Voltage (V/minute)AC500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan