IDEC USB connection pocketable sensor checker (Pendeteksi Suhu)

Sebelum PPN:
Rp2.699.900
Spesifikasi
Connector[Power supply] USB Type-C connector (with USB 2.0 Type-A conversion cable on the main unit), [Sensor] Terminal S1 / Terminal S2 (Push-in type)
Current ConsumptionMaximum load 1.8A (buzzer ON) 1.5A (buzzer OFF) No load 0.2A
External OutputDC24V ± 10% 200mA or less (total of terminals S1 and S2)
Included AccessoriesFixed belt, USB cable (main unit side Type C-power supply side Type A), fall prevention strap
Rated power supply[USB] DC5V / 2A or higher

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Compact and lightweight (body 95g) Convenient for powering on site Solves on-site needs for using 24V DC equipment without an outlet Uses a commercially available mobile battery (can also be used with a USB connector on a computer) Places such as desks and sites Easy connection with Push-in method for device testing and continuity check, and simultaneous connection of 2 devices

Ulasan Produk

Tidak ada ulasan