IDEC Universal Relay RU Series (Relai Universal)

Sebelum PPN:
Rp249.900 - Rp279.900
Spesifikasi
Ambient Humidity to Use5% to 85% (with no condensation)
Insulation Resistance (MΩ)100 or more (DC500V mega)
Maximum Continuous Applied Voltage110% (at 20 °C relative to the rated value)
Minimum Operating Voltage80% or less (at 20 °C relative to the rated value)
Opening/Closing Frequency (times/hour)Electrical: 1800 (max) / Mechanical: 18000 (max)
Operating Time (ms) 20 or less
Return Time20 ms or less
Shock Resistance (m/s²)Durability: 1000, Malfunction: 150
Storage Temperature (°C)5 to 85 (no condensation)
Terminal ShapeSolder terminal
TypeSolder terminal type
Vibration ResistanceDurability: Frequency 10 to 55Hz, half amplitude 0.5mm, Malfunction: Frequency 10 to 55Hz, half amplitude 0.5mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan