IDEC RL Power Relay RL2N

Sebelum PPN:
Rp5.399.900
Spesifikasi
Allowable Current (A)25 (contact)
Contact2-pole
Contact Configuration2a
Contact MaterialAg alloy
Contact Rated Control Capacity (Resistive Load)AC250V 25A
Electrical Durability(Rated load) 100,000 times or more (opening/closing frequency 1200 times/hour)
Insulation Resistance (MΩ)over 100
Maximum Allowable Contact Current (A)25
Maximum Allowable Contact Voltage (V)AC277
Mechanical Durability(No load) 1 million times or more (opening/closing frequency 10,800 times/hour)
Number Of Poles (P)2
Operating Ambient Humidity (%RH)5 to 85 (but not frozen)
Recommended Tightening Torque (N m)1 to 1.4 (contact terminal), 0.7 to 0.9 (coil terminal)
Return Time (ms)30 or less
Shock Resistance (m/s²)Durability: 1000, Malfunction: 100
Storage Temperature (°C)-25 to 85 (but no freezing)
Terminal ShapeScrew terminal
Vibration ResistanceDurability: Frequency 10 to 55Hz, half amplitude 0.75mm/Malfunction: Frequency 10 to 55Hz, half amplitude 0.75mm
Withstand Voltage (V/minute)Between contact circuit and coil: AC4000, between contact circuits: AC2000, between contacts of the same polarity: AC2000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan