IDEC RJ1S Series

Sebelum PPN:
Rp1.199.900 - Rp2.299.900
Spesifikasi
Contact Configuration1c
Contact MaterialAgNi
Contact SpecificationsSingle contact type
Insulation Resistance (MΩ)100 or more (DC500V mega)
Minimum Applicable LoadDC5V . 100mA (reference value)
Number of Poles1
Operating Time (ms) 15 or less
Protection ClassIP40 (closed type)
Return Time10 ms or less
Shock Resistance (m/s²)[Malfunction] a contact side: 200, b contact side: 100; [Durability] 1000
Storage Temperature (°C)-40 to 85 (no freezing)
Terminal ShapePlug-in terminal
TypePower relay
Vibration Resistance[Malfunction] Frequency: 10-55Hz, Single amplitude: 0.75mm, [Durability] Frequency: 10-55Hz, Single amplitude: 0.75mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan