IDEC Switching Power Supply PS5R-V Type (Catu Daya)

Sebelum PPN:
Rp1.599.900 - Rp1.699.900
Spesifikasi
Dimensions, H x W x D (mm)90 x 22.5 x 95 (excluding protrusions)
Input Voltage Range (V)Common for AC85-264 / DC100-370
Rated Input Voltage (V)AC100~240
ShapeDirectly on DIN rail
Terminal ShapeScrew

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The thin DIN rail mounting power screw-up terminal structure (SS terminal) is designed for ease of use and speeds up the connection of round terminals. Supports 6-way mounting. Direct mounting brackets are used to allow direct mounting to panels, etc.

Ulasan Produk

Tidak ada ulasan