Spesifikasi
| EMC Standard to Conform | EMI : EN61204-3 Class B, EMS : EN61204-3(Industrial) |
|---|---|
| Input Fluctuation | 0.4% or less |
| Input Frequency (Hz) | 47~63 |
| Input Voltage (V) | AC100~240 |
| Input Voltage Range (V) | AC85 to 264 (single-phase two-wire system) |
| Inrush Current (A) | AC100V: 18typ, AC230V: 45typ (Ta=-25°C, cold start) |
| Insulation Resistance (MΩ) | 100 or more (at DC500V megger) (at 25°C, 70% RH) (between input and output terminals, between input terminal and ground terminal) |
| Load Fluctuation | 1% or less |
| Operation Indicator | LED (green) |
| Output Voltage Variable Range (%) | ±10 (adjustable using the V.ADJ volume on the front) |
| Overcurrent Protection | Operates at 105% or higher (automatic return) |
| Safety Standard | EN62368-1 (TUV certification), IEC62368-1, UL61010-1, UL61010-2-201, CSA C22.2 No.61010-1, CSA C22.2 No.61010-2-201, UL62368-1, CSA C22 .2 No.62368-1-14(Recognition) |
| Shape | With cover |
| Startup Time (ms) | 650 or less (at rated input / output) |
| Storage Humidity (%RH) | Output is shut off when over 120%, and will return to normal when input is turned on again |
| Storage Temperature (°C) | -25 to 75 (but do not freeze) |
| Vibration Resistance | Frequency 10-55Hz 2G constant, X, Y, Z direction, 2 hours each |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Compact size contributes to miniaturization of equipment Supports ambient temperatures of -25 to 70°C. It can be used in a wider range of environments, such as in severe environments with large temperature differences. Compatible with various safety standards and can be used globally in various industries. Warranty period: 5 years (Ambient temperature: 40°C, load factor: 60%, standard installation) Easy access to the latest instruction manual at any time from the QR code printed on the product. L-shaped brackets and DIN rail mounting brackets are available. Mounting in 4 directions is possible. Longer life 3 years → 5 years. *Compared to PS3N and PS3X models, the manufacturer's conventional products.Use
Abundant applications: food storage equipment, control panels for building equipment, safety equipment for station platforms, control panels for plant factories, etc.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
