IDEC NRP Series Printed Circuit Board Protector

Sebelum PPN:
Rp639.900 - Rp949.900
Spesifikasi
Ambient Humidity to Use45% to 85% (with no condensation)
Ambient Reference Temperature (°C)25
Contact Configuration1b
Durability200 times (at 200% TRIP of rated current)
Insulation Resistance (MΩ)100 or more (with DC500V mega)
Internal circuitSeries trip
Minimum Applicable LoadAC / DC 5V 100mA (reference value)
Number of Poles1
Protection MethodThermal trip system
Rated Voltage (V)AC250/DC32
Shock Resistance (Destruction)1000m/s²
Shock Resistance (Malfunction)500m/s²
Vibration Resistance (m/s²)100(10~55Hz)
Withstand VoltageBetween the same terminals (in the circuit state), between the live part and ground 1500V AC (50 / 60Hz) for 1 minute

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
More economical than fuses
SIL type with IC chip, can be directly mounted on PLC board
A simple structure employing IDEC's unique "positive load reversal mechanism" provides highly reliable overcurrent protection. The thermal trip method (bimetal type) prevents malfunction (shutoff) caused by deterioration due to inrush current, as occurs with fuses.
You can select and use a product with a rated current equivalent to the object to be protected, so it can also provide overload protection for circuits with large inrush currents that are difficult to protect with fuses.
It has a lifespan of 200 times (when tripping at 200% of the rated current) and can be reused, making it more economical than fuses and requiring less maintenance.
The sealed type with manual off mechanism is convenient for inspecting circuits and can be washed after soldering.

Ulasan Produk

Tidak ada ulasan