IDEC Circuit Breaker NRLT Series (Pemutus Sirkuit)

Sebelum PPN:
Rp359.900 - Rp1.399.900
Spesifikasi
Ambient Reference Temperature (°C)25
Auxiliary Contact1c micro switch, AC125V/3A (resistance load), DC30V/2A (resistance load)
Color(Lever color/body color) Black
DurabilityElectrical: 10,000 times or more (6 times/min), Mechanical: 20,000 times or more (6 times/min)
Insulation Resistance (MΩ)100 or more (with DC500V mega)
Maximum Tightening Torque (N m)45 to 85 (no condensation)
Minimum loadAC/DC24V . 100mA (reference value)
Operating Ambient Humidity (%RH)45 to 85 (no condensation)
Operation MethodLever type
Protection MethodFluid electromagnetic trip method
Shock Resistance500m/s² (durability, malfunction) (conditions: when rated current is applied, but auxiliary contacts are 360m/s² )
Storage Temperature (°C)-40 to 85 (but no freezing)
Type of SignRing mounting
Vibration Resistance100m/s² (10 to 55Hz) (conditions: when rated current is applied)
Withstand Voltage (V/minute)Between live parts and earth, between opposite polarity terminals, between same polarity terminals (in open circuit), between main circuit and auxiliary contacts AC2000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan