IDEC HS1L Safety switch with solenoid

Sebelum PPN:
Rp4.499.900
Spesifikasi
Color (Body)Black / red
Electric Shock Protection ClassClass II(IEC61140)
Impact Resistance Durability (m/s²)1000
Insulation Resistance (MΩ)Live metal part - non-charged metal part: 100 or more (at 500V DC megger) / Between different polarity live parts: 100 or more (at 500V DC megger)
Lock mechanismSpring lock
Protection ClassIP67(IEC60529)
Rated Impulse Withstand Voltage (kV)4 (LED, between solenoid and ground: 1.5)
Rated Insulation Voltage (V)300
Vibration ResistanceMalfunction: 10 to 55Hz, single amplitude: 0.35mm/endurance: 30Hz, single amplitude: 1.5mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan