IDEC HG1P Type teaching pendant

Sebelum PPN:
Rp23.999.900
Spesifikasi
Allowable Voltage Range (V)DC20.4~28.8
Display Size (mm)4.3 inch, TFT color LCD, 65536 colors
Inrush Current (A)20 or less
Isolation VoltageAC500V . 10mA for 1 minute
Operating Ambient Temperature (°C)0 to 45 (but not freezing)
Operating Humidity (%RH)10-90 (however, no condensation)
OperationAnalog touch type and function switch
Outer Dimensions (mm)191(W)x168.9(H)x56(D)
Power Consumption (W)3 or less (when USB2 is not used: 2 or less)
Protection ClassIP54 (excluding cable connector) (IEC 60529)
Rated Voltage (V)DC24
Shock (m/s²)147 11ms (5 times each in X, Y, and Z directions)
Storage Temperature (°C)-10 to 60 (no icing)
Vibration5 to 8.4Hz: half amplitude 3.5mm, 8.4 to 150Hz: constant acceleration 9.8m/s² , 1 octave 10 minutes (10 times each in X, Y, Z directions (100 minutes))
cycle of insertion/removal[Connector] HG1P type optional cable: 100 times, USB 1: 5000 times, USB 2: 1500 times

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan