IDEC FL1F Type smart relay base module

Sebelum PPN:
Rp4.099.900 - Rp4.999.900
Spesifikasi
Barometric Pressure (hpa)795~1080
Cable Length (m)Less than 100
Clock FunctionAttached
Compatible Cable (mm²)2.5 (for one wire) / 1.5 (for two wires)
Connecting TerminalEuropean terminal block
Number of Outputs4 points
Operation EnvironmentNo corrosive gas
Protection ClassIP20
Relative Humidity10 to 95% (no condensation), Test standard: IEC60068-2-30
SamplingInterval: 300ms
Shock Resistance (m/s²)147, 3 times in each direction, Test standard: IEC60068-2-27
TypeOther accessories
Vibration Resistance5 to 8.4Hz (half amplitude: 3.5mm), 8.4 to 150Hz (acceleration: 9.8m/s2), test standard: IEC60068-2-6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan