IDEC EB3C Type Relay Barrier (Intrinsically Safe Explosion-Proof Structure)

Sebelum PPN:
Rp4.599.900 - Rp16.999.900
Spesifikasi
Barometric Pressure (hpa)800~1100
Connecting TerminalM3 screw terminal
Contact Configuration1a
Installation LocationRelay barrier: Indoor safe area (non-hazardous area), Contacts installed in hazardous areas: Zones 0, 1, 2
Insulation Resistance (MΩ)10 or more (DC500V mega, applied at the same voltage resistance point)
Leakage Current (mA)0.1 or less
Minimum Applicable LoadDC 0.1V, 0.1mA (reference value)
Number of Circuits[Common wiring] 8 circuits (maximum 16 circuits)
Operating Temperature/Humidity Range3 (however, common terminal of common type is 8) [Ith]
Operating Time (ms) [Relay output] 12 or less (rated power supply voltage), [Transistor output] 0.1 or less (resistive load)
Output Current (mA)[Io] Channel separate wiring: 14.2, Channel common wiring: 227.2 (max)
Pollution Degree (Environment to Use)2(IEC 60664)
Protection ClassIP20(IEC60529)
Rated Insulation Voltage (V)AC250, DC125(UL : AC125, DC24)[Ui]
Rated LoadResistive load: AC250V (UL: AC125V), 3A, DC24V, 3A, Inductive load: AC250V (UL: AC125V), 3A (cosΦ=0.3 to 0.4), DC24V, 2A (L/R=7ms)
Rated Voltage (V)DC24
Return Time[Relay output] 10 ms or less (rated power supply voltage), [Transistor output] 0.4 ms or less (Typ.) (resistive load)
Shock Resistance (m/s²)[Durability] Direct mounting: 500 (3 times in each of the X, Y, and Z directions), DIN rail mounting: 300 (3 times in each of the X, Y, and Z directions)
Short Circuit ProtectionNone
Storage Temperature (°C)-20 to 60 (no freezing)
Type of Terminal Fitting35mm wide DIN rail or panel direct mounting (M4 screw)
Vibration Resistance[Direct mounting] Durability: Single amplitude 0.75 mm 10 to 55 Hz, [DIN rail mounting] Durability: Single amplitude 0.35 mm 10 to 55 Hz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan