IDEC DN Series relay socket

Sebelum PPN:
Rp119.900 - Rp149.900
Spesifikasi
Applicable StandardUL508, CSA C22.2 No.14
Color (Body)Black
Compatible Cable (mm²)1.25(2max.)
Insulation Resistance (MΩ)over 100
Operating Ambient Humidity (%RH)45 to 85 (no condensation)
Rated Insulation Voltage (V)AC/DC250
Rated Voltage (V)[Isolation] AC/DC 250
Recommended Tightening Torque Range (N m)0.6~1
StandardUL, c-UL
Storage Humidity (%RH)-55 to 70 (but do not freeze)
Storage Temperature (°C)45 to 85 (no condensation)
Terminal ShapeM3 ± both screws (self-up)
TypeStandard screw terminal type
Withstand Voltage2000 VAC for 1 minute
Withstand Voltage (V/minute)Between contact terminals of different polarities AC2000 . 1 (between live metal parts and non-current live metal parts, between live metal parts of different polarities)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Finger protection screw terminal type

Ulasan Produk

Tidak ada ulasan