IDEC Circuit breaker

Sebelum PPN:
Rp309.900
Spesifikasi
AS ONE Part Number65-8090-73
Specification●Number of poles: 1P●Rated current: 2A●Rated AC voltage: 250V●Series: NRP●Rated DC voltage: 32V●Circuit breaker type: MCB●Length: 11.4mm●Width: 22mm●Depth: 7mm●Code number: 318-4426

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
UL listed, CSA listed approved. Unless otherwise specified, all CBEs are manufactured by ETA Circuit Breakers Ltd.
Breaker NRPS type
Ultra-compact SIL type with IC terminal pitch, can be mounted directly on PC boards Thermal tripping method (bimetal type) that does not malfunction (shutoff) due to deterioration caused by inrush currents like fuses Accurate overload protection possible for circuits with large inrush currents and frequent circuits that are difficult to protect with fuses Can be reused more than 1000 times in the overcurrent range. More economical and maintenance-free than fuses Safety is ensured by melting the bimetal in the event of a short circuit current Available in non-sealed and sealed types. Sealed type can be automatically cleaned after soldering

Ulasan Produk

Tidak ada ulasan