IDEC Circuit breaker

Sebelum PPN:
Rp299.900
Spesifikasi
AS ONE Part Number65-8087-30
Specification●Number of poles: 1P●Rated current: 4A●Rated AC voltage: 250V●Series: NRP●Rated DC voltage: 32V●Circuit breaker type: MCB●Length: 11.4mm●Width: 22mm●Depth: 7mm●Code number: 318-4533

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
UL listed, CSA listed approved. Unless otherwise specified, all CBEs are manufactured by ETA Circuit Breakers Ltd.
Breaker NRPS type
It is an ultra-compact SIL type that uses IC terminal pitch and can be directly mounted on a PC board. It does not malfunction (shut off) due to deterioration caused by inrush currents, as with fuses.

Ulasan Produk

Tidak ada ulasan