Mitsubishi Electric Uninterruptible Power Supply (UPS)

Sebelum PPN:
Rp39.999.900 - Rp149.999.900
Spesifikasi
Ambient Temperature (°C)0-40 (recommended 20-30)
BatterySmall control valve type lead storage battery
Cooling MethodForced air cooling
Distortion Factor (%)AC output (distortion rate) → 3 or less (rated resistive load)
External InterfaceRS-232C/External signal terminal/Optional board slot
Input Voltage Range (V)AC85 to 144
Installation Altitude (m)1500 or less (0 to 40°C)
Noise Level (dB)less than 50
Operation PatternInverter power supply system
Output Frequency (Hz)50/60±0.5% (input frequency synchronization, 50/60Hz can also be set arbitrarily)
Output voltage (V)100-120±2% (can be changed in 1V increments using the UPS setting software)
Power FactorInput: 0.95 or more (at rated load)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Recharging Time (hour)Battery: within 8
Relative Humidity (%RH)25 to 85
StandardRoHS/VCCI classA compliant
Starting TypeCommercial startup / battery startup

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan